Cable Tray, Ladder Type, Aluminum, 9" Spacing, 36" Wide, 20' Long
Item #:
974691
Cat #:
H46A09-36-240
UPC:
781011225292
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 36" Wide, 20' Long
Overview
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 36" Wide, 20' Long
Ladder Type Cable Tray are used to distribute cable and has been designed carefully keeping in mind industrial requirements. These trays are manufactured using top quality material and are available in various sizes.
Also known as: 781011225292, H46A09-36-240
Specifications
Length: | 20 ft |
Width: | 36 in |
Length: | 20 ft |
Width: | 36 in |
Customer Reviews
No reviews for this product
(0)