STRAIGHT SECTION SERIES KSA 4IN SIDERAIL ALUM 12IN RUNG SPACING

Item #: 1205828
Cat #: KSA4A12-06-120
UPC: 799038634447
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
STRAIGHT SECTION SERIES KSA 4IN SIDERAIL ALUM 12IN RUNG SPACING 120IN 12A

Overview

STRAIGHT SECTION SERIES KSA 4IN SIDERAIL ALUM 12IN RUNG SPACING 120IN 12A
Also known as: 799038634447, KSA4A12-06-120

Specifications

Length: 10 ft
Width: 6 in
Material: Aluminum
Length: 10 ft
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)