Ladder Rack, Straight Section

Item #: 5458
Cat #: LSS18BLK
UPC: 783510100322
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Rack, Straight Section, Bulletin Dcr (ladder Tray), Size/dims: 18.00x120.00, Material/finish: Steel/black

Overview

Ladder Rack, Straight Section, Bulletin Dcr (ladder Tray), Size/dims: 18.00x120.00, Material/finish: Steel/black
Ladder Rack, Straight Section, Bulletin Dcr (ladder Tray), Size/dims: 18.00x120.00, Material/finish: Steel/black
Also known as: 783510100322, LSS18BLK

Specifications

Color: Black
Material: Steel
Length: 10 ft
Width: 18 in
Color: Black
Length: 10 ft
Material: Steel
Width: 18 in

Customer Reviews

No reviews for this product
(0)