ENT, Gray w/ Blue Stripe, 1", 750' Reel

Item #: 112242
Cat #: 012021
UPC: 622454120211
Sign In or Register to view pricing and more.
Documents & Guides
Electrical Nonmetallic Tubing, 1" Gray w/Blue Strip. Length: 750 ft Reel

Overview

Electrical Nonmetallic Tubing, 1" Gray w/Blue Strip. Length: 750 ft Reel
Noncorroding and nonconducting, Kwikon Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the constructionindustry - whether encased in concrete or concealed in walls or ceilings. KwikonENT's corrugated 
Also known as: 622454120211, 012021

Specifications

Color: Gray/Blue
Diameter: 1 in
Length: 750 ft
Color: Gray/Blue
Length: 750 ft
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)