1" General Purpose Non-Metallic Raceway w/Tape, Orange, 1000' Reel

Item #: 1030454
Cat #: BF4X1C-1000
UPC: 034481001256
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch General Purpose Non-Metallic Corrugated Raceway w/Tape, Orange, 1000 Foot Reel

Overview

1 Inch General Purpose Non-Metallic Corrugated Raceway w/Tape, Orange, 1000 Foot Reel
Also known as: 034481001256, BF4X1C-1000

Specifications

Diameter: 1 in
Length: 1000 ft
Color: Orange
Diameter: 1 in
Color: Orange
Length: 1000 ft

Customer Reviews

No reviews for this product
(0)