1" Yellow Ent 100' Coil

Item #: 249606
Cat #: 12008Y-100
UPC: 034481022015
Sign In or Register to view pricing and more.
Documents & Guides
Carlon 12008y-100 1" Yellow

Overview

Carlon 12008y-100 1" Yellow
One piece ENT coupling, threaded terminator and rigid non-metallic conduit fittings are rated concrete tight without tape. Lightweight, hand bendable, and free from sharp edges which reduces installation time and saves money.
Also known as: 034481022015, 12008Y-100, Smurf tube

Specifications

Length: 100 ft
Diameter: 1 in
Color: Yellow
Length: 100 ft
Color: Yellow
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)