Plenum-Gard Corrugated Flexible Conduit w/ Tape, 3", Yellow, 150'

Item #: 347929
Cat #: CL4X1C-150
UPC: 791207356952
Sign In or Register to view pricing and more.
Documents & Guides
Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 3", Orange, 150' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications

Overview

Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 3", Orange, 150' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications
Also known as: 791207356952, CL4X1C-150

Specifications

Length: 150 ft
Diameter: 3 in
Color: Orange
Length: 150 ft
Color: Orange
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)