Corrugated HDPE Innerduct with Tape, 1-1/4", Orange, 5000' Reel

Item #: 513726
Cat #: A6D2S1JNNB5000
UPC: 034481178811
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4" Diameter, Corrugated HDPE (High Density Polythylene) Innerduct, Orange. Includes: Pull String. MUST GO IN CONDUIT

Overview

1-1/4" Diameter, Corrugated HDPE (High Density Polythylene) Innerduct, Orange. Includes: Pull String. MUST GO IN CONDUIT
Corrugated HDPE is manufactured from High Density Polyethylene (HDPE) and is intended for innerduct applications. It’s ideal for pulls under 1000 ft. and is designed to reduce surface contact when pulling cable. And because this product is lightweight and offers maximum flexibility, installation in small or restricted locations is made easier. HDPE corrugated duct is available in sizes 1" through 2" and is offered in a variety of colors. Custom options are also available to satisfy the requirements of most installations
Also known as: 034481178811, A6D2S1JNNB5000, Slinky tube, carflex, innerduct

Specifications

Diameter: 1 1/4 in
Color: Orange
Length: Cut to Length, 5000 ft
Diameter: 1 1/4 in
Length: Cut to Length, 5000 ft
Color: Orange

Customer Reviews

No reviews for this product
(0)