Riser-Gard Corrugated Flexible Conduit w/ Tape, 2", Orange, 100'

Item #: 207946
Cat #: DJ4X1C-100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 2", Orange, 100' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.

Overview

Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 2", Orange, 100' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.
Also known as: DJ4X1C-100, Innerduct

Specifications

Length: 100 ft
Color: Orange
Diameter: 2 in
Length: 100 ft
Diameter: 2 in
Color: Orange

Customer Reviews

No reviews for this product
(0)