Riser-Gard Corrugated Flexible Conduit w/ Tape, 2", Orange, 700'
Item #:
154306
Cat #:
DJ4X1C-700
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 2", Orange, 700' Reel No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.
Overview
Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 2", Orange, 700' Reel No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.
Also known as: DJ4X1C-700
Specifications
Length: | 700 ft |
Color: | Orange |
Diameter: | 2 in |
Length: | 700 ft |
Diameter: | 2 in |
Color: | Orange |
Customer Reviews
No reviews for this product
(0)