1-1/4" Liquidtight Steel Flex, UL Listed, Type LFMC, Gray, 50' Coil
Item #:
721695
Cat #:
6205-24-00
UPC:
077680120182
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type LFMC, Low Carbon Steel Core, PVC Jacket, Gray, 50 Foot Coil, UL Bonding Strip
Overview
1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type LFMC, Low Carbon Steel Core, PVC Jacket, Gray, 50 Foot Coil, UL Bonding Strip
Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.
Also known as: 077680120182, 6205-24-00
Specifications
Diameter: | 1 1/4 in |
Jacket: | PVC |
Color: | Gray |
Length: | 50 ft |
Material: | Steel |
Package Type: | Coil |
Family / Style: | LIQUID-TUFF™ |
Type: | Type LFMC |
Diameter: | 1 1/4 in |
Color: | Gray |
Material: | Steel |
Family / Style: | LIQUID-TUFF™ |
Jacket: | PVC |
Length: | 50 ft |
Package Type: | Coil |
Type: | Type LFMC |
Customer Reviews
No reviews for this product
(0)