1-1/2" LIQUIDTUFF UL TYPE LFMC 50' CTN

Item #: 721722
Cat #: 6206-24-00
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, 1-1/2 IN, Outside Diameter: 1.735 - 1.77 IN Over Conduit, 1.865 - 1.9 IN Over Jacket, Inside Diameter: 1.575 - 1.6 IN, 50 FT Coil 9 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 109 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT

Overview

LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, 1-1/2 IN, Outside Diameter: 1.735 - 1.77 IN Over Conduit, 1.865 - 1.9 IN Over Jacket, Inside Diameter: 1.575 - 1.6 IN, 50 FT Coil 9 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 109 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT
Also known as: 6206-24-00

Specifications

Color: Red
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)