3-1/2" LIQUIDTUFF UL LT TYPE LFMC 25'
Item #:
721702
Cat #:
6220-22-00
UPC:
077680169709
Sign In or Register to view pricing and more.
Documents & Guides
LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, 3-1/2 IN, 25 FT, 20 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 230 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT
Overview
LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, 3-1/2 IN, 25 FT, 20 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 230 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT
Also known as: 077680169709, 6220-22-00
Specifications
Length: | 25 ft |
Jacket: | PVC |
Color: | Gray |
Diameter: | 3 1/2 in |
Material: | Steel |
Package Type: | Coil |
Family / Style: | LIQUID-TUFF™ |
Type: | Type LFMC |
Length: | 25 ft |
Color: | Gray |
Material: | Steel |
Family / Style: | LIQUID-TUFF™ |
Jacket: | PVC |
Diameter: | 3 1/2 in |
Package Type: | Coil |
Type: | Type LFMC |
Customer Reviews
No reviews for this product
(0)