3/4" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 100' Coil

Item #: 465270
Cat #: 34222
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip

Overview

3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 34222

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Type: Type UA
Family / Style: SEALTITE®
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Type: Type UA
Length: 100 ft
Color: Gray
Package Type: Coil
Family / Style: SEALTITE®

Customer Reviews

No reviews for this product
(0)