3/8" Liquidtight Steel Flex, Heavy Duty Extreme Temp, Gray, 100' Coil

Item #: 99452
Cat #: 37402
UPC: 714118374020
Sign In or Register to view pricing and more.
Documents & Guides
3/8 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 100 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant

Overview

3/8 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 100 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant
Also known as: 714118374020, 37402

Specifications

Length: 100 ft
Jacket: PVC
Color: Gray
Diameter: 3/8 in
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: HTUA - Heavy Duty Extreme Temperature
Length: 100 ft
Color: Gray
Material: Steel
Family / Style: SEALTITE®
Jacket: PVC
Diameter: 3/8 in
Package Type: Coil
Type: HTUA - Heavy Duty Extreme Temperature

Customer Reviews

No reviews for this product
(0)