3/8" Liquidtight Steel Flex, Non-UL General Purpose, Gray, 1000' Reel
Item #:
44411
Cat #:
10104
UPC:
782673101047
Sign In or Register to view pricing and more.
Documents & Guides
3/8 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 1000 Foot Reel
Overview
3/8 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 1000 Foot Reel
A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673101047, 10104
Specifications
Length: | 1000 ft |
Jacket: | PVC |
Color: | Gray |
Diameter: | 3/8 in |
Material: | Steel |
Standards: | California Proposition 65 |
Package Type: | Reel |
Type: | Non-UL - Type LT |
Length: | 1000 ft |
Color: | Gray |
Material: | Steel |
Package Type: | Reel |
Jacket: | PVC |
Diameter: | 3/8 in |
Standards: | California Proposition 65 |
Type: | Non-UL - Type LT |
Customer Reviews
No reviews for this product
(0)