1/2" Liquidtight Steel Flex, Non-UL General Purpose, Gray, 1000' Reel
Item #:
45515
Cat #:
11104
UPC:
782673111046
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 1000 Foot Reel
Overview
1/2 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 1000 Foot Reel
A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673111046, 11104
Specifications
Diameter: | 1/2 in |
Length: | 1000 ft |
Jacket: | PVC |
Color: | Gray |
Material: | Steel |
Standards: | California Proposition 65 |
Package Type: | Reel |
Type: | Non-UL - Type LT |
Diameter: | 1/2 in |
Jacket: | PVC |
Material: | Steel |
Package Type: | Reel |
Length: | 1000 ft |
Color: | Gray |
Standards: | California Proposition 65 |
Type: | Non-UL - Type LT |
Customer Reviews
No reviews for this product
(0)