1/2" Liquidtight Steel Flex, UL Listed, Type LA, Gray, 1000' Reel

Item #: 44828
Cat #: 21104
UPC: 782673211043
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, UL Listed, Type LA, Steel Core, PVC Jacket, Gray, 1000 Foot Reel, Integral Bonding Strip

Overview

1/2 Inch Liquidtight Steel Flex, UL Listed, Type LA, Steel Core, PVC Jacket, Gray, 1000 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 782673211043, 21104

Specifications

Diameter: 1/2 in
Length: 1000 ft
Jacket: PVC
Color: Gray
Material: Steel
Standards: California Proposition 65
Package Type: Reel
Type: Type LA
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Package Type: Reel
Length: 1000 ft
Color: Gray
Standards: California Proposition 65
Type: Type LA

Customer Reviews

No reviews for this product
(0)