1" Liquidtight Steel Flex, UL Listed, Type LA, Gray, 400' Reel
Item #:
45973
Cat #:
23104
UPC:
782673231041
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Liquidtight Steel Flex, UL Listed, Type LA, Steel Core, PVC Jacket, Gray, 400 Foot Reel, Integral Bonding Strip
Overview
1 Inch Liquidtight Steel Flex, UL Listed, Type LA, Steel Core, PVC Jacket, Gray, 400 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 782673231041, 23104
Specifications
Diameter: | 1 in |
Jacket: | PVC |
Color: | Gray |
Length: | 400 ft |
Material: | Steel |
Standards: | California Proposition 65 |
Package Type: | Reel |
Type: | Type LA |
Diameter: | 1 in |
Color: | Gray |
Material: | Steel |
Package Type: | Reel |
Jacket: | PVC |
Length: | 400 ft |
Standards: | California Proposition 65 |
Type: | Type LA |
Customer Reviews
No reviews for this product
(0)