1-1/4" Liquidtight Steel Flex, UL Listed, Type LA, Gray, 50' Coil
Item #:
45951
Cat #:
24102
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type LA, Steel Core, PVC Jacket, Gray, 50 Foot Coil, Integral Bonding Strip
Overview
1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type LA, Steel Core, PVC Jacket, Gray, 50 Foot Coil, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 24102
Specifications
Diameter: | 1 1/4 in |
Jacket: | PVC |
Color: | Gray |
Length: | 50 ft |
Material: | Steel |
Standards: | California Proposition 65 |
Package Type: | Coil |
Type: | Type LA |
Diameter: | 1 1/4 in |
Color: | Gray |
Material: | Steel |
Package Type: | Coil |
Jacket: | PVC |
Length: | 50 ft |
Standards: | California Proposition 65 |
Type: | Type LA |
Customer Reviews
No reviews for this product
(0)