2-1/2" Liquidtight Steel Flex, Type EF, Gray, 50' Reel

Item #: 393892
Cat #: EF250GRY50RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 50 Foot Reel, General Construction Grade, No Bonding Wire

Overview

2-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 50 Foot Reel, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: EF250GRY50RL

Specifications

Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Diameter: 2 1/2 in
Package Type: Reel
Type: EF - Extra Flexible
Jacket: PVC
Length: 50 ft
Diameter: 2 1/2 in
Type: EF - Extra Flexible
Color: Gray
Material: Steel
Package Type: Reel

Customer Reviews

No reviews for this product
(0)