1/2" Liquidtight Steel Flex, UL Listed, Type UA, Black, 1000' Reel
Item #:
324153
Cat #:
UA050BLK1000RL
UPC:
980050023276
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Black, 1000 Foot Reel, Integral Bonding Strip
Overview
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Black, 1000 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 980050023276, UA050BLK1000RL
Specifications
Diameter: | 1/2 in |
Length: | 1000 ft |
Jacket: | PVC |
Color: | Black |
Material: | Steel |
Package Type: | Reel |
Type: | Type UA |
Diameter: | 1/2 in |
Jacket: | PVC |
Material: | Steel |
Type: | Type UA |
Length: | 1000 ft |
Color: | Black |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)