1/2" Liquidtight Steel Flex, UL Listed, Type UA, Blue, 50' Coil

Item #: 393886
Cat #: UA050BLU50CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 50 Foot Coil, Integral Bonding Strip

Overview

1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 50 Foot Coil, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA050BLU50CL

Specifications

Diameter: 1/2 in
Color: Blue
Jacket: PVC
Length: 50 ft
Material: Steel
Package Type: Coil
Type: Type UA
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Type: Type UA
Color: Blue
Length: 50 ft
Package Type: Coil

Customer Reviews

No reviews for this product
(0)