1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 100' Coil
Item #:
130467
Cat #:
UA050GRY100CL
UPC:
980050023214
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip
Overview
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 980050023214, UA050GRY100CL, sealtite, Liquid Tite, anaconda, LT FLEX, 1/2 sealtight
Specifications
Diameter: | 1/2 in |
Length: | 100 ft |
Jacket: | PVC |
Color: | Gray |
Material: | Steel |
Package Type: | Coil |
Type: | Type UA |
Diameter: | 1/2 in |
Jacket: | PVC |
Material: | Steel |
Type: | Type UA |
Length: | 100 ft |
Color: | Gray |
Package Type: | Coil |
Customer Reviews
5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 12/12/2011
LIQUID TIGHT FLEX
EXCELLENT PRODUCT, WEATHERS VERY NICELY