1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 50' Coil

Item #: 145342
Cat #: UA050GRY50CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 50 Foot Coil, Integral Bonding Strip

Overview

1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 50 Foot Coil, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA050GRY50CL

Specifications

Diameter: 1/2 in
Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Package Type: Coil
Type: Type UA
Diameter: 1/2 in
Color: Gray
Material: Steel
Type: Type UA
Jacket: PVC
Length: 50 ft
Package Type: Coil

Customer Reviews

No reviews for this product
(0)