1/2" Liquidtight Steel Flex, UL Listed, Type UA, Yellow, 500' Reel
Item #:
526638
Cat #:
UA050YEL500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Yellow, 500 Foot Reel, Integral Bonding Strip
Overview
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Yellow, 500 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA050YEL500RL
Specifications
Diameter: | 1/2 in |
Length: | 500 ft |
Jacket: | PVC |
Material: | Steel |
Color: | Yellow |
Package Type: | Reel |
Type: | Type UA |
Diameter: | 1/2 in |
Jacket: | PVC |
Color: | Yellow |
Type: | Type UA |
Length: | 500 ft |
Material: | Steel |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)