3/4" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 2500' Reel

Item #: 145303
Cat #: UA075GRY2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 2500 Foot Reel, Integral Bonding Strip

Overview

3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 2500 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA075GRY2500RL

Specifications

Diameter: 3/4 in
Length: 2500 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Type: Type UA
Length: 2500 ft
Color: Gray
Package Type: Reel

Customer Reviews

No reviews for this product
(0)