Liquidtight, Type UA, 3/4", 500' Reel

Item #: 103781
Cat #: UA075GRY500RL
UPC: 782673221042
Sign In or Register to view pricing and more.
Documents & Guides
3/4" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 500 feet Reel.

Overview

3/4" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 500 feet Reel.
Titan® type UL is manufactured with a spiral wound strip of heavy gauge, corrosion resistant, hot dipped galvanized steel. For 3/8 in through 1-1/4 in trade sizes, the core is constructed with a square locked steel strip with an integral copper bonding strip enclosed within the steel convolutions. For 1-1/2 in through 4 in trade sizes, the core is constructed with a fully interlocked steel strip. A rugged, flame retardant, flexible PVC jacket is extruded over the steel core.
Also known as: 782673221042, UA075GRY500RL, LFMC, 3/4" LIQUID TIGHT, Seal tight

Specifications

Diameter: 3/4 in
Length: 500 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Type: Type UA
Length: 500 ft
Color: Gray
Package Type: Reel

Customer Reviews

No reviews for this product
(0)