3/4" Liquidtight Steel Flex, UL Listed, Type UA, Red, Cut to Length
Item #:
1332495
Cat #:
UA075RED-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Red, Cut to Length, Integral Bonding Strip
Overview
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Red, Cut to Length, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA075RED-CUT
Specifications
Diameter: | 3/4 in |
Color: | Red |
Jacket: | PVC |
Length: | Cut to Length |
Material: | Steel |
Type: | Type UA |
Diameter: | 3/4 in |
Jacket: | PVC |
Material: | Steel |
Color: | Red |
Length: | Cut to Length |
Type: | Type UA |
Customer Reviews
No reviews for this product
(0)