1-1/4" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 200' Reel
Item #:
145260
Cat #:
UA125GRY200RL
UPC:
077680120199
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 200 Foot Reel, Integral Bonding Strip
Overview
1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 200 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 077680120199, UA125GRY200RL
Specifications
Diameter: | 1 1/4 in |
Jacket: | PVC |
Color: | Gray |
Material: | Steel |
Length: | 200 ft |
Package Type: | Reel |
Type: | Type UA |
Diameter: | 1 1/4 in |
Color: | Gray |
Length: | 200 ft |
Type: | Type UA |
Jacket: | PVC |
Material: | Steel |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)