Liquidtight, Type UA, 1-1/2", Gray, 150' Coil

Item #: 145252
Cat #: UA150GRY150RL
UPC: 077680148070
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Liquidtight Metallic Conduit, UL Listed, UA, Zinc-Coated Steel Core, Gray. 150 feet Coil.

Overview

1-1/2" Liquidtight Metallic Conduit, UL Listed, UA, Zinc-Coated Steel Core, Gray. 150 feet Coil.
Liquid-tight flexible conduit is  used in exposed or concealed locations where flexibility and protection from liquids, vapours or solids is required . It's also specified for hazardous locations, for example if you're looking to install electrical cables in environments where leaks and floods frequently occur.
Also known as: 077680148070, UA150GRY150RL

Specifications

Length: 150 ft
Diameter: 1 1/2 in
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Reel
Type: Type UA
Length: 150 ft
Jacket: PVC
Material: Steel
Type: Type UA
Diameter: 1 1/2 in
Color: Gray
Package Type: Reel

Customer Reviews

No reviews for this product
(0)