2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 300' Reel
Item #:
721680
Cat #:
UA200GRY300RL
UPC:
077680137883
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 300 Foot Reel
Overview
2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 300 Foot Reel
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 077680137883, UA200GRY300RL
Specifications
Jacket: | PVC |
Color: | Gray |
Material: | Steel |
Length: | 300 ft |
Diameter: | 2 in |
Package Type: | Reel |
Type: | Type UA |
Jacket: | PVC |
Material: | Steel |
Diameter: | 2 in |
Type: | Type UA |
Color: | Gray |
Length: | 300 ft |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)