2-1/2" Liquidtight Steel Flex, UL Listed, Type UA, Black, 25' Coil

Item #: 721678
Cat #: UA250BLK25CL
UPC: 980050024044
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Black, 25 Foot Coil

Overview

2-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Black, 25 Foot Coil
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 980050024044, UA250BLK25CL

Specifications

Length: 25 ft
Jacket: PVC
Color: Black
Material: Steel
Diameter: 2 1/2 in
Package Type: Coil
Type: Type UA
Length: 25 ft
Color: Black
Diameter: 2 1/2 in
Type: Type UA
Jacket: PVC
Material: Steel
Package Type: Coil

Customer Reviews

No reviews for this product
(0)