2-1/2" Liquidtight Steel Flex, UL Listed, Type UA, Blue, 1000' Reel
Item #:
379797
Cat #:
UA250BLU1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 1000 Foot Reel
Overview
2-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 1000 Foot Reel
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA250BLU1000RL
Specifications
Color: | Blue |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Steel |
Diameter: | 2 1/2 in |
Package Type: | Reel |
Type: | Type UA |
Color: | Blue |
Jacket: | PVC |
Diameter: | 2 1/2 in |
Type: | Type UA |
Length: | 1000 ft |
Material: | Steel |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)