2-1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 275' Reel
Item #:
145240
Cat #:
UA250GRY275RL
UPC:
980050024013
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 275 Foot Reel
Overview
2-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 275 Foot Reel
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 980050024013, UA250GRY275RL
Specifications
Jacket: | PVC |
Length: | 275 ft |
Color: | Gray |
Material: | Steel |
Diameter: | 2 1/2 in |
Package Type: | Reel |
Type: | Type UA |
Jacket: | PVC |
Color: | Gray |
Diameter: | 2 1/2 in |
Type: | Type UA |
Length: | 275 ft |
Material: | Steel |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)