2-1/2" Liquidtight Steel Flex, Extreme Temp, Black, 25' Coil
Item #:
1370057
Cat #:
LTXES08B-A
UPC:
786210106861
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
2-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 25 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Overview
2-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 25 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Also known as: 786210106861, LTXES08B-A
Specifications
Length: | 25 ft |
Color: | Black |
Material: | Steel |
Type: | Extreme Temperature |
Diameter: | 2 1/2 in |
Package Type: | Coil |
Length: | 25 ft |
Material: | Steel |
Diameter: | 2 1/2 in |
Color: | Black |
Type: | Extreme Temperature |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)