Non-Metallic Liquidtight Tubing, 2", Black, 2' Strip

Item #: 838303
Cat #: 8453F
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Liquidtight Tubing, 2", Black, 2' Strip

Overview

Non-Metallic Liquidtight Tubing, 2", Black, 2' Strip
Also known as: 8453F

Specifications

Color: Black
Length: 2 ft
Diameter: 2 in
Color: Black
Diameter: 2 in
Length: 2 ft

Customer Reviews

No reviews for this product
(0)