Non-Metallic Liquidtight Conduit, 54mm, Nylon, Black, 50'

Item #: 616049
Cat #: PACS54/BL/50FT
UPC: 786210147048
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Liquidtight Conduit, 54mm, Nylon, Black, 50 Foot

Overview

Non-Metallic Liquidtight Conduit, 54mm, Nylon, Black, 50 Foot
Also known as: 786210147048, PACS54/BL/50FT

Specifications

Diameter: 50 mm
Color: Black
Length: 50 ft
Material: Nylon
Diameter: 50 mm
Length: 50 ft
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)