Liquidtight Flexible Conduit, Non-Metallic, 1-1/2", Gray, 150' Reel

Item #: 47612
Cat #: 15010-150
UPC: 034481233428
Sign In or Register to view pricing and more.
Documents & Guides
CARFLEX, 1-1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 150 Foot Reel.

Overview

CARFLEX, 1-1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 150 Foot Reel.
Lightweight for easy handling, transportation and installation. Crush, abrasion and strain resistant. Provides superior wire protection Smooth interior ideal for pulling cable, no jagged edges. Maintains internal I.D. even in tight radius bends. Air conditioning and heating Computer power distribution Machine Tools Console wiring Transformer connections Outdoor lighting
Also known as: 034481233428, 15010-150

Specifications

Length: 150 ft
Diameter: 1 1/2 in
Color: Gray
Material: PVC
Type: LFNC-B
Length: 150 ft
Color: Gray
Type: LFNC-B
Diameter: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)