Liquidtight Flexible Conduit, Non-Metallic, 2", Gray, 50' Coil

Item #: 422317
Cat #: 81062
UPC: 782673810628
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CARFLEX, 2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 50 Foot Coil.

Overview

CARFLEX, 2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 50 Foot Coil.
Also known as: 782673810628, 81062

Specifications

Color: Gray
Length: 50 ft
Diameter: 2 in
Standards: California Proposition 65
Type: LFNC-B
Color: Gray
Diameter: 2 in
Type: LFNC-B
Length: 50 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)