Liquidtight Flexible Conduit, Non-Metallic, 1", Gray, 500' Reel
Item #:
273032
Cat #:
NM100500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, 1 Inch, Gray, 500 Foot Reel
Overview
Liquidtight Flexible Conduit, Non-Metallic, 1 Inch, Gray, 500 Foot Reel
Liquid-tight flexible conduit is used in exposed or concealed locations where flexibility and protection from liquids, vapours or solids is required . It's also specified for hazardous locations, for example if you're looking to install electrical cables in environments where leaks and floods frequently occur.
Also known as: NM100500RL
Specifications
Diameter: | 1 in |
Length: | 500 ft |
Color: | Gray |
Type: | LFNC-B |
Diameter: | 1 in |
Color: | Gray |
Length: | 500 ft |
Type: | LFNC-B |
Customer Reviews
No reviews for this product
(0)