Aluminum Flexible Conduit, 3/8", 38" Long

Item #: 835032
Cat #: 380038
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Flexible Conduit, 3/8", 38" Long

Overview

Aluminum Flexible Conduit, 3/8", 38" Long
Also known as: 380038

Specifications

Diameter: 3/8 in
Length: 38 in
Material: Aluminum
Package Type: Coil
Diameter: 3/8 in
Material: Aluminum
Length: 38 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)