Aluminum Flex, 1/2", 100' Coil

Item #: 48590
Cat #: ALC050RW100CL
UPC: 980050022026
Sign In or Register to view pricing and more.
Documents & Guides
1/2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 ft Reel.

Overview

1/2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 ft Reel.
Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.
Also known as: 980050022026, ALC050RW100CL, temflex, 1/2 al flex, flex, 1/2" flex, 1/2" aluminum flex, 1/2 flex, 1/2 FMC, metallic Flex

Specifications

Diameter: 1/2 in
Length: 100 ft
Material: Aluminum
Package Type: Coil
Diameter: 1/2 in
Material: Aluminum
Length: 100 ft
Package Type: Coil

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 11/15/2011
FLEX
GREAT PRICE AND SUPER PRODUCT