Type USL 380 Flexible Metal Conduit, 250' Coil

Item #: 835096
Cat #: 92402
UPC: 782673924028
Sign In or Register to view pricing and more.
Documents & Guides
Type USL 380 Flexible Metal Conduit, 250' Coil, .360" - .390" Inner Diameter

Overview

Type USL 380 Flexible Metal Conduit, 250' Coil, .360" - .390" Inner Diameter
This extra-flexible steel conduit is recognized by UL and CSA for use within listed and certified assemblies.
Also known as: 782673924028, 92402

Specifications

Length: 250 ft
Material: Steel
Diameter: 0.380 in
Standards: California Proposition 65
Package Type: Coil
Type: Reduced Wall
Length: 250 ft
Diameter: 0.380 in
Package Type: Coil
Material: Steel
Standards: California Proposition 65
Type: Reduced Wall

Customer Reviews

No reviews for this product
(0)