Flexible Steel Conduit, 3-1/2", Reduced Wall, 90' Reel
Item #:
145445
Cat #:
STL350RW90RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 3-1/2 Inch, Reduced Wall, 90 Foot Reel
Overview
Flexible Steel Conduit, 3-1/2 Inch, Reduced Wall, 90 Foot Reel
Also known as: STL350RW90RL
Specifications
Length: | 90 ft |
Diameter: | 3 1/2 in |
Material: | Steel |
Package Type: | Reel |
Type: | Reduced Wall |
Length: | 90 ft |
Material: | Steel |
Type: | Reduced Wall |
Diameter: | 3 1/2 in |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)