LTM-CB 1/2" BeJt 100C

Item #: 648053
Cat #: 55093403
UPC: 032886043628
Sign In or Register to view pricing and more.
Documents & Guides
1/2" TITAN METAL-FLEX CONDUIT TYPE CB BLUE 100 FT

Overview

1/2" TITAN METAL-FLEX CONDUIT TYPE CB BLUE 100 FT
Also known as: 032886043628, 55093403

Specifications

Diameter: 1/2 in
Length: 100 ft
Material: Steel
Standards: California Proposition 65
Package Type: Coil
Diameter: 1/2 in
Material: Steel
Package Type: Coil
Length: 100 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)