1" PVC Flexible Tubing, Black, Non-Shrink,100'

Item #: 834829
Cat #: 4900-1IN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1" PVC Flexible Tubing, Black, Non-Shrink, 100'

Overview

1" PVC Flexible Tubing, Black, Non-Shrink, 100'
105°C rated lead-free, general purpose, premium quality, PVC flexible tubing that is resistant to many chemicals, oils and acids, heat, and abrasion. It operates in a wide temperature range and has high dielectric strength with superior UV and environmental stability.
Also known as: 4900-1IN

Specifications

Length: 100 ft
Diameter: 1 in
Color: Black
Material: PVC
Length: 100 ft
Color: Black
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)