2-1/2" Rigid Aluminum 90° Sweep Elbow, 24" Radius

Item #: 570150
Cat #: ALC2509024R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2-1/2 Inch Rigid Aluminum 90 Degree Sweep Elbow, 24 Inch Radius

Overview

2-1/2 Inch Rigid Aluminum 90 Degree Sweep Elbow, 24 Inch Radius
Also known as: ALC2509024R

Specifications

Diameter: 2 1/2 in
Material: Aluminum
Angle: 90°
Sweep Radius: 24 in
Diameter: 2 1/2 in
Angle: 90°
Material: Aluminum
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)