5" Rigid Steel 15° Elbow

Item #: 207595
Cat #: GRC50015
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch Rigid Steel 15 Degree Elbow

Overview

5 Inch Rigid Steel 15 Degree Elbow
Also known as: GRC50015

Specifications

Diameter: 5 in
Material: Steel
Angle: 15°
Diameter: 5 in
Angle: 15°
Material: Steel

Customer Reviews

No reviews for this product
(0)