3" Type 304 Stainless Steel Rigid Conduit, 10' Length
Item #:
589328
Cat #:
S43010CT00
UPC:
847656000080
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Overview
3 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 847656000080, S43010CT00
Specifications
Diameter: | 3 in |
Length: | 10 ft |
Material: | 304 Stainless Steel |
Diameter: | 3 in |
Material: | 304 Stainless Steel |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)